G574;056B17F5305
Description
056B17F5305 GP AC MOTOR ; 11/2HP 1725 TEFC 56HC 1PH 115/208230V
Part # G574
BDI # 22326012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On
G575;056B17F5306
Description
056B17F5306 GP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/208230V
Part # G575
BDI # 22326014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8 To 10 Ampere | 4 Poles
Mounting Method:
Bolt-On
D452;056T17F5349
Description
056T17F5349 BRAKE AC MOTOR ; 1/2HP 1725RPM TEFC 56C 3PH 208230/460V
Part # D452
BDI # 22326832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3 To 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Bolt-On
J061;056T34F5342
Description
056T34F5342 PUMP AC MOTOR ; 1/2HP 3450RPM TEFC 56J 3/60/208230/460V
Part # J061
BDI # 22327078
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2 To 2.2/1.1 Ampere | 2 Poles
Mounting Method:
Bolt-On
D316;056B34F5328
Description
056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208230V
Part # D316
BDI # 22326120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method:
Bolt-On