Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580959
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8
8B124R
Description
8B124R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011154
BDI # 329928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14955
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8B184R
Description
8B184R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011444
BDI # 329931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14950
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8V12.5X8-J
Description
8V12.5X8-J TRANSMISSION PULLEY ; 8V BELT SEC 8 GRV 12.5"OD CI
Part # 8V1258
BDI # 991763
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
8