32BTB11H
Description
32BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB11H
BDI # 618506
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570134
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Bushed
60JA11
Description
60JA11 ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR JA BUSHING
Part # 60JA11
BDI # 623553
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
QD Bushing
Global Part Number GPN:
31044
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Global Part Number GPN:
10300
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
140Q11H
Description
140Q11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T HT BORE FOR Q BUSHING
Part # 140Q11H
BDI # 615647
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Global Part Number GPN:
571481
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568451
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed