Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
120H100 SF
Description
120H100 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H100 SF
BDI # 615162
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573880
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
120H150 SF
Description
120H150 SF SYNCHRONOUS BELT PULLEY ; 1/2IN PITCH 120T H BELT 1.5IN BELT WD
Part # 120H150 SF
BDI # 615163
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573964
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8