Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 144-14M-170TB
Description
PHP 144-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-170TB
BDI # 1289802
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.157
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 144-14M-85TB
Description
PHP 144-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-85TB
BDI # 1289757
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
120