TB16H100
Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB16H100
BDI # 612051
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573840
Pitch Diameter - Millimeter:
64.68
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
40H16H
Description
40H16H ROLLER CHAIN SPROCKET ; 1/2" P 16T HT BORE FOR H BUSHING
Part # 40H16H
BDI # 620246
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
571584
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
PHS 50-1DSTB16
Description
PHS 50-1DSTB16 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB16
BDI # 1288021
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Split Taper Bushing
Global Part Number GPN:
571513
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed