80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
35BTL19
Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT
Part # 35BTB19H
BDI # 919560
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
571714
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
H100BTL19
Description
H100BTL19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T TAPERLOCK W/HT
Part # 100BTB19H
BDI # 919514
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
D100R19
Description
D100R19 ROLLER CHAIN SPROCKET ; 1-1/4" P DBL 19T BORED FOR R1 BUSHING
Part # 1175199
BDI # 312007
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10072
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed