20L075 JA
Description
20L075 JA SYNCHRONOUS BELT PULLEY ; 3/8" P 20T 3/4" W BORED FOR JA BUSHING
Part # 20L075 JA
BDI # 617200
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573888
Pitch Diameter - Millimeter:
60.64
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
40BTB20
Description
40BTB20 ROLLER CHAIN SPROCKET ; 1/2" 20T BORE FOR 1610 BUSHING
Part # 40BTB20
BDI # 620122
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32054
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed