60Q22H
Description
60Q22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR Q BUSHING
Part # 60Q22H
BDI # 623583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571738
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
TL22H100
Description
TL22H100 SYNCHRONOUS PULLEY ; 1/2" PITCH 3/4"-1" BLT W 3.501" DIA
Part # 78817038
BDI # 1135903
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
D60SDS22H
Description
D60SDS22H ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Part # D60SDS22H
BDI # 608011
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30467
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed