50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
12BTB23H
Description
12BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB23H
BDI # 614835
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569620
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571641
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
D80R23
Description
D80R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174986
BDI # 312031
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
10051
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
PHS 20B-1TBH23
Description
PHS 20B-1TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH23
BDI # 1286777
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed