120BTB26H
Description
120BTB26H ROLLER CHAIN SPROCKET ; 120 CHAIN 26 TEETH 1 ROW HT
Part # 120BTB26H
BDI # 615085
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31958
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
120BTB26
Description
120BTB26 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 26T BORE FOR 3020 BUSING
Part # 120BTB26
BDI # 615084
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31957
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
PHS 140-1TB26
Description
PHS 140-1TB26 SPROCKET ; NON-RETURNABLE
Part # PHS 140-1TB26
BDI # 1290291
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.252
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
26L100 SH
Description
26L100 SH SYNCHRONOUS BELT PULLEY ; 26 TEETH 3/8" PITCH X 1" BELT WD
Part # 26L100 SH
BDI # 618004
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573688
Pitch Diameter - Millimeter:
78.83