14MX29S20-2012
Description
14MX29S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 20MMW BORED 2012 BUSH
Part # 14MX29S20-2012
BDI # 21977302
Features
Pitch Diameter - Inch:
0.204
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.188
Mounting Method:
Bushed
14MX29S37-2517
Description
14MX29S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 37MMW BORED 2517 BUSH
Part # 14MX29S37-2517
BDI # 21977304
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
08BTB29H
Description
08BTB29H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB29H
BDI # 613361
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571029
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed
14MX29S68-2517
Description
14MX29S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 68MMW BORED 2517 BUSH
Part # 14MX29S68-2517
BDI # 21977306
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
PHS 16B-1TB29
Description
PHS 16B-1TB29 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB29
BDI # 1286444
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed