Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.874
Outside Diameter - Millimeter:
809.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
8 B 380 R
Description
8 B 380 R V-BELT SHEAVE ; 8GR B 38" PD BORED FOR R1 BUSHING
Part # 8 B 380 R
BDI # 21979670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
PHP 6SPB1000TB
Description
PHP 6SPB1000TB PULLEY ; NON-RETURNABLE
Part # PHP 6SPB1000TB
BDI # 1282420
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
P192-14MGT-55
Description
P192-14MGT-55 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 55MM W
Part # 77115192
BDI # 1125510
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P192-14MGT-85
Description
P192-14MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 85MM W
Part # 77118192
BDI # 1125511
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85