CMW24022X25
Description
CMW24022X25 CONVEYOR PULLEY ; 24X22 MD WING XT25 LESS BSH
Part # CMW24022X25
BDI # 17797401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24030X50
Description
CSW24030X50 CONVEYOR PULLEY ; 24X30 SD WING XT50 LESS BSH
Part # CSW24030X50
BDI # 17800025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2420X45L3H
Description
CMES2420X45L3H CONVEYOR PULLEY ; 24X20 MES DRUM XT45 3/8 HBL
Part # CMES2420X45L3H
BDI # 22931296
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3020X50L4H
Description
CMES3020X50L4H CONVEYOR PULLEY ; 30X20 MES DRUM XT50 1/2 HBL
Part # CMES3020X50L4H
BDI # 22932746
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3044X40L3
Description
CMES3044X40L3 CONVEYOR PULLEY ; 30X44 MES DRUM XT40 3/8 PL
Part # CMES3044X40L3
BDI # 22933284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed