5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581731
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
20L075 JA
Description
20L075 JA SYNCHRONOUS BELT PULLEY ; 3/8" P 20T 3/4" W BORED FOR JA BUSHING
Part # 20L075 JA
BDI # 617200
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573888
Pitch Diameter - Millimeter:
60.64
P64-5MGT-15
Description
P64-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091064
BDI # 1125845
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.156
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
3TC90
Description
3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1009554
BDI # 319242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14517
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3