FX34BK005
Description
056T11D15534 FLEXIN1 GP MOTOR ; 3/4HP 1140/950RPM DP 56HC 3PH 60/50HZ
Part # 056T11D15534
BDI # 27569805
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01BK005
Description
056T11D15535 FLEXIN1 GP MOTOR ; 1HP 1140/950RPM DP 56HC 3PH 60/50HZ
Part # 056T11D15535
BDI # 27569808
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX12FK004
Description
056T11F15541 FLEXIN1 GP MOTOR ; 1/2HP 1140/950RPM TEFC 56C 3PH 60HZ 575V
Part # 056T11F15541
BDI # 27569847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX13BK005
Description
056T11D15532 FLEXIN1 GP MOTOR ; 1/3HP 1140/950RPM DP 56HC 3PH 60/50HZ
Part # 056T11D15532
BDI # 27569799
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX12BK006
Description
056T11F15540 FLEXIN1 GP MOTOR ; 1/2HP 1140/950RPM TEFC 56C
Part # 056T11F15540
BDI # 27569827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted