FX13BK002
Description
056T34F15665 FLEXIN1 GP MOTOR ; 1/3HP 3450/2850RPM TEFC 56C
Part # 056T34F15665
BDI # 27569822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX32BK001
Description
056T34D15648 FLEXIN1 GP MOTOR ; 1 1/2HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15648
BDI # 27569809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01BK001
Description
056T34D15646 FLEXIN1 GP MOTOR ; 1HP 3450/2850RPM DP 56C 3PH 60/50HZ
Part # 056T34D15646
BDI # 27569806
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01FK001
Description
056T34D15647 FLEXIN1 GP MOTOR ; 1HP 3450RPM DP 56C 3PH 60HZ 575V
Part # 056T34D15647
BDI # 27569817
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03BK001
Description
056T34D15652 FLEXIN1 GP MOTOR ; 3HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15652
BDI # 27569813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted