L099 13T 16/32DP LLOC
Description
L099 13T 16/32DP LLOC COUPLING HUB
Part # L099-HUB-13T-16/32DP-LLOC
BDI # 594795
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
GS42/55B HUB STL 1-1/8 DSCK
Description
GS42/55B HUB STL 1-1/8 DSCK CLAMPING HUB ; CURVED JAW 1-1/8IN BORE 42/55 SPIDER STL
Part # GS42/55B-HUB-STL-1-1/8-1/4X1/8KW-DSCK
BDI # 21562337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Clamp
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.31
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Clamp
Coupling Type:
Oldham Coupling
Torque:
39.8In-Lbs
GS24/32B-HUB-AL-1IN-1/4X1/8KW-DSCK
Description
GS24/32B-HUB-AL-1IN-1/4X1/8KW-DSCK ; COUPLING
Part # GS24/32B-HUB-AL-1"-1/4X1/8KW-DSCK
BDI # 23766040
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
55.118
Coupling Type:
Jaw Coupling
GS24/32B-HUB-AL-3/4-3/16X3/32KW-DSCK
Description
GS24/32B-HUB-AL-3/4-3/16X3/32KW-DSCK ; COUPLING HUB
Part # GS24/32B-HUB-AL-3/4-3/16X3/32KW-DSCK
BDI # 23766042
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
55.118
Coupling Type:
Jaw Coupling