ERPB 115-C2
        
            Description
            
            ERPB 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
    
Part # 551288
BDI # 351533
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Double Row | Single Collar
                        
        
                            Global Part Number GPN:
                            
                                12552
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                6.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
USRB5000-107
        
            Description
            
            USRB5000-107 PILLOW BLOCK BEARING ; NON-RETURNABLE 1-7/16" BORE 1-7/8" BASE
    
Part # 737006
BDI # 334633
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                69.85
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                5.4
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                47.6
                        
        
USRB5000E-315
        
            Description
            
            USRB5000E-315 PILLOW BLOCK BEARING ; NON-RETURNABLE USRB 5000 CLR MNT INSERT
    
Part # 737136
BDI # 334717
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                125.425
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                11.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                104.8
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Outer Race Width - Millimeter:
                            
                                23.825
                        
        
                            Other Features:
                            
                                Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Length Thru Bore - Millimeter:
                            
                                44.45
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Global Part Number GPN:
                            
                                563831
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
MSF-35T
        
            Description
            
            MSF-35T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 7.9" BOLT CIRCLE 4 HOLE
    
Part # 705687
BDI # 347680
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                65.1
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                8
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty | Skwezloc | Has Flinger
                        
        
                            Global Part Number GPN:
                            
                                12234
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange Block
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar