133Q56R10
Description
133Q56R10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1073
BDI # 350648
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362877
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346913
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346340
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
F732-10E-B9-J
Description
F732-10E-B9-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 10:1 RATIO
Part # 52055
BDI # 24026527
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
RF732-10F-B9-J
Description
RF732-10F-B9-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 53423
BDI # 172517
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344870
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85