NTR42-002-0-RM115-80
Description
NTR42-002-0-RM115-80 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513755-7703
BDI # 849094
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.895
Overall Width - Inch:
4.92
DTR115S-002-0-RM115-146
Description
DTR115S-002-0-RM115-146 GEARHEAD ; NON-RETURNABLE PLANETARY
Part # 32-313892-9009
BDI # 848359
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
UTR014-002-0-RM142-89
Description
UTR014-002-0-RM142-89 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314235-B996
BDI # 850924
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
5.591
DTRS115-002-0-RM115-71
Description
DTRS115-002-0RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313892-B821
BDI # 848361
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.16
Overall Width - Inch:
7.64