VT010-035-0-RM100-40
Description
VT010-035-0-RM100-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119228-G635
BDI # 847192
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
UTR018-035-0-RM180-114
Description
UTR018-035-0RM180-114 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314306-F589
BDI # 851214
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
Overall Width - Inch:
7.48
SF852BR-36K-B9-M1
Description
SF852BR-36K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01541
BDI # 181280
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
UTR010-035-0-RM100-69
Description
UTR010-035-0-RM100-69 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314304-8948
BDI # 851205
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
SF862BR-36K-B7-M1
Description
SF862BR-36K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01607
BDI # 181341
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29