QMTP13J060SEN
Description
QMTP13J060SEN TAKE-UP SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMTP13J060SEN
BDI # 786907
Features
Inch - Metric:
Metric
Bore - Millimeter:
60
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.118
Slot Width - Millimeter:
28.4
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QMTP10J115SEN
Description
QMTP10J115SEN TAKE-UP SPH RLR BRG ; 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SEN
BDI # 22089495
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QMTP10J115SO
Description
QMTP10J115SO TAKE-UP SPH RLR BRG ; 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SO
BDI # 22089497
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Non-Expansion | Curved Slot | Triple Lip Contact Urethane Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
130.175
Slot Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SXRAG-215;230453
Description
WSTU-SXRAG-215 WS TAKE-UP BRG ; AGRICULTURE BALL BRG
Part # 230453
BDI # 27310015
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.923
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.44
Slot Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | 5.953" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing