191547.00
Description
191547.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 48Y 115/230V 1PH 60HZ
Part # 191547.00
BDI # 22501502
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
191543.00
Description
191543.00 WASHDOWN MOTOR ; 1/4HP 1735RPM 115/230V 1PH 60HZ
Part # 191543.00
BDI # 22501500
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
191545.00
Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191545.00
BDI # 24535555
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X400;048A11O2017
Description
048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
Part # X400
BDI # 22325521
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X467;048A17T87
Description
048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208230V
Part # X467
BDI # 22325719
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame