Page 1 of 5

Next

Compare

COMPARE

33-2482Z237

Description
33-2482Z237 ; 1800 IP44RPM DC 42CZ 3336P TENV F3

BALDOR-RELIANCE

Part # 33-2482Z237

BDI # 20106404

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.618
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.697
Overall Length - Inch: 14.31

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2254Z207

Description
33-2254Z207 DC MOTOR ; POR .75/.55KWHP 2500 1/MINRPM 48CZ 3327P

BALDOR-RELIANCE

Part # 33-2254Z207

BDI # 20106259

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.52
Sync RPM: 2500
Shaft Diameter - Millimeter: 13.208
Overall Length - Inch: 10.78

Current: DC
Voltage: 110
Inch - Metric: Inch
Horse Power: 1.005 | 0.737HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2381Z134

Description
33-2381Z134 DC MOTOR ; POR .33HP 1750RPM 48CZ 3327P TENV F3 N

BALDOR-RELIANCE

Part # 33-2381Z134

BDI # 20106334

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.47

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 0.33HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0018-0018

Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0018-0018

BDI # 21821972

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2416Z207

Description
33-2416Z207 DC MOTOR ; POR .75HP 2500RPM 48CZ 3327P TENV F3 N

BALDOR-RELIANCE

Part # 33-2416Z207

BDI # 20176598

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.52
Sync RPM: 2500
Shaft Diameter - Millimeter: 13.208
Overall Length - Inch: 10.78

Current: DC
Voltage: 110
Inch - Metric: Inch
Horse Power: 3-3/4HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY