Page 1 of 4

Next

Compare
M205-10-004

COMPARE

M205-10-004

Description
M205-10-004 WRAP SPRING CLUTCH ; 750RPM CW ROTATION HUB I/P

WARNER ELECTRIC

Part # 30324751

BDI # 1405734

Features

Bore Profile: Rough Bore
Activation: Manual
Motion Type: Single Revolution
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Inch
Other Features: Special
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 250Lb-In

Price Inventory : Available to order
Loading Price
QTY
M207-30-012

COMPARE

M207-30-012

Description
M207-30-012 WRAP SPRING CLUTCH ; 1-7/16" BORE CW 4 STOP

WARNER ELECTRIC

Part # 30324758

BDI # 844336

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Indexing | Starting | Stopping
Number of Stop Collars: 4
Direction of Rotation: Clockwise

Inch - Metric: Inch
Other Features: Special
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 1500Lb-In

Price Inventory : Available to order
Loading Price
QTY
101120.00

COMPARE

101120.00

Description
101120.00 AUGER DRIVE MOTOR ; 1/2HP 1725RPM 48 115/208-230V 1PH 60HZ

LEESON

Part # 101120.00

BDI # 20181798

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.72
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8/3.8-4 Ampere | 4 Poles
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
101119.00

COMPARE

101119.00

Description
101119.00 AUGER DRIVE MOTOR ; 3/4HP 1725RPM 48 115/208-230V 1PH 60HZ

LEESON

Part # 101119.00

BDI # 20183302

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.47
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.8/5.3-5.4 Ampere | 4 Poles
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
101159.00

COMPARE

101159.00

Description
101159.00 AUGER DRIVE MOTOR ; 1/3HP 1725RPM 48 115/230V 1PH 60HZ

LEESON

Part # 101159.00

BDI # 20181950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.47
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.2/3.1 Ampere | 4 Poles
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY