NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
NS815-25T 1IN KWSS
Description
NS815-25T 1" KW SS SPROCKET ; 614-31-1 MOLDED SPLIT
Part # 9967355
BDI # 18145653
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
40B25-1 7/16
Description
40B25-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36124
BDI # 168302
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
35BS25 1
Description
35BS25 1 ROLLER CHAIN SPROCKET ; 1" BORE 35 CHAIN 25 TEETH 1 ROW
Part # 35BS25 1
BDI # 618739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Global Part Number GPN:
33018
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore