Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
H80B26F X 2-15/16
Description
H80B26F X 2-15/16 SPROCKET ; 1" P 26T HT 2-15/16" BORE
Part # 80BS26HT 2 15/16
BDI # 917124
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
25B26-1/2
Description
25B26-1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 45686
BDI # 169123
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Finished Bore
H35B26F X 7/8
Description
H35B26F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS26HT 7/8
BDI # 916286
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
50BS26 1 3/8
Description
50BS26 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS26 1 3/8
BDI # 621497
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34242
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore