D1627K RH
Description
D1627K RH GEAR WORM ; 7/8" BORE 1-1/2" PITCH DIA 8 DP
Part # 12830
BDI # 162362
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666957
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667739
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668786
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668349
Pressure Angle:
20
YSM8F28X 1 3/16
Description
YSM8F28X 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229558
BDI # 321303
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9