ET010-010-0-RM100-71
Description
ET010-010-0-RM100-71 PLANETARY GEARHEAD ; NON-RETURNABLE 10:1 100MM FRAME 411NM
Part # 52-118684-E390
BDI # 851377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
NT60-010-0-RM060-17
Description
NT60-010-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316894-D826
BDI # 853031
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.275
Overall Width - Inch:
2.4
NT60-010-0-RM060-11
Description
NT60-010-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316894-D584
BDI # 853027
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.275
Overall Width - Inch:
2.4
NT60-010-0-RM060-20
Description
NT60-010-0-RM060-20 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316894-B906
BDI # 853021
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.275
Overall Width - Inch:
2.76
NT42-010-0-RM115-72
Description
NT42-010-0-RM115-72 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116836-F021
BDI # 852192
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.35
Overall Width - Inch:
4.53