PL6140-005-KS-S-0601-32.0
Description
PL6140-005-KS-S-0601-32.0 REDUCER ; NON RETURNABLE FOR GEARMOTOR
Part # P01031
BDI # 182459
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.646
Overall Width - Inch:
5.591
PL5120-005-4140601-19.0
Description
PL5120-005-4140601-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01392
BDI # 184441
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.343
Overall Width - Inch:
5.118
F862BF-5.1K-B11-M8
Description
F862BF-5.1K-B11M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00973
BDI # 180752
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
NTP23-005-0-RM060-21
Description
NTP23-005-0-RM060-21 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116861-A929
BDI # 852520
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.39
Overall Width - Inch:
2.76
NT17-005-P00-QMP-523
Description
NT17-005-P00-QMP-523 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 34-615551-F207
BDI # 849958
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.28
Overall Width - Inch:
1.65