ECP3661T-5
Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3615T-5
Description
EM3615T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T-5
BDI # 127358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
5KC46LN0153
Description
5KC46LN0153 GENERAL PURPOSE MOTOR ; 3/4HP 1800RPM DP 56H 1/60/115/208-230V
Part # C175
BDI # 17089920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Foot Mounted
5KCR49WN0270
Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V
Part # C193
BDI # 20182728
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Foot Mounted