Page 1 of 10

Next

Compare
M1205T

COMPARE

M1205T

Description
M1205T AC MOTOR ; 1.5/.38HP 1755/870RPM 3PH 60HZ 145T 3524

BALDOR-RELIANCE

Part # M1205T

BDI # 129706

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.38 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1505T

COMPARE

M1505T

Description
M1505T AC MOTOR ; 1.5/.75HP 1750/870RPM 3PH 60HZ 145T 3534

BALDOR-RELIANCE

Part # M1505T

BDI # 129732

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1555T

COMPARE

M1555T

Description
M1555T AC MOTOR ; 1.5/.38HP 1735-865RPM 3PH 60HZ 145T 3528

BALDOR-RELIANCE

Part # M1555T

BDI # 129745

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.38 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1708T

COMPARE

M1708T

Description
M1708T AC MOTOR ; 5/2.5HP 1740/865RPM 3PH 60HZ 213T 3742M

BALDOR-RELIANCE

Part # M1708T

BDI # 129759

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1006T

COMPARE

M1006T

Description
M1006T AC MOTOR ; 2-.5HP 1730-865RPM 3PH 60HZ 145T 3528M O

BALDOR-RELIANCE

Part # M1006T

BDI # 129691

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY