JL3516A
Description
JL3516A JET PUMP MOTOR ; 2HP 1725RPM 1PH 60HZ 56J 3535LC TEFC F1
Part # JL3516A
BDI # 129021
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3510A
Description
JL3510A JET PUMP MOTOR ; 1HP 1725RPM 1PH 60HZ 56J 3528L TEFC F1
Part # JL3510A
BDI # 129017
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3504A
Description
JL3504A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1
Part # JL3504A
BDI # 129013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3501A
Description
JL3501A JET PUMP MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L TEFC F1
Part # JL3501A
BDI # 129011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.29
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3514A
Description
JL3514A JET PUMP MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56J 3532LC TEFC
Part # JL3514A
BDI # 129019
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless