328MT50AF-L55S1J
Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L55S1J
BDI # 924455
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT30AF-L46S1D
Description
448MT30AF L46S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-L46S1D
BDI # 925926
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
5014MT40AF-L75F2L
Description
5014MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75F2L
BDI # 926452
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L75S2D
Description
5014MT40AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75S2D
BDI # 926453
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L75F2G
Description
5014MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75F2G
BDI # 926450
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40