VHECP4109T
Description
VHECP4109T PUMP MOTOR ; 40HP 3540RPM 3PH 60HZ 324HP 1240M TEFC F
Part # VHECP4109T
BDI # 130739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4106T
Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC
Part # VHECP4106T
BDI # 130978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4110T
Description
VHECP4110T PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F
Part # VHECP4110T
BDI # 130740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4114T
Description
VHECP4114T PUMP MOTOR ; 52M 2P TEFC VER 326HP 32-6 SE DRIPCOVER
Part # VHECP4114T
BDI # 130741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4103T
Description
VHECP4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F
Part # VHECP4103T
BDI # 130976
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base