Page 1 of 7

Next

Compare
VHECP4108T

COMPARE

VHECP4108T

Description
VHECP4108T PUMP MOTOR ; 30HP 3520RPM 3PH 60HZ 286HP 0950M TEFC F

BALDOR-RELIANCE

Part # VHECP4108T

BDI # 130738

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4316T

COMPARE

VHECP4316T

Description
VHECP4316T PUMP MOTOR ; 75HP 1780RPM 3PH 60HZ 365HP 1482M TEFC

BALDOR-RELIANCE

Part # VHECP4316T

BDI # 130746

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 38.04
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4109T

COMPARE

VHECP4109T

Description
VHECP4109T PUMP MOTOR ; 40HP 3540RPM 3PH 60HZ 324HP 1240M TEFC F

BALDOR-RELIANCE

Part # VHECP4109T

BDI # 130739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 34.72
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4106T

COMPARE

VHECP4106T

Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC

BALDOR-RELIANCE

Part # VHECP4106T

BDI # 130978

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP3770T

COMPARE

VHECP3770T

Description
VHECP3770T PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213HP 0738M TEFC

BALDOR-RELIANCE

Part # VHECP3770T

BDI # 130973

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY