Page 1 of 2

Next

Compare
B336;056C17D5347

COMPARE

B336;056C17D5347

Description
056C17D5347 GP AC MOTOR ; 115/208230VAC 1.5HP 1800RPM 60HZ

LEESON

Part # B336

BDI # 21518108

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 18/9.3-9 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
B317;056C17D2072

COMPARE

B317;056C17D2072

Description
056C17D2072 GP AC MOTOR ; 115/208230VAC 1/2HP 1800RPM 60HZ

LEESON

Part # B317

BDI # 21518107

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8/4.1-4 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
B313;048C17D2042

COMPARE

B313;048C17D2042

Description
048C17D2042 FAN/BLOWER MOTOR ; 1PHASE 115/208230VAC 60HZ 1/4HP

LEESON

Part # B313

BDI # 21570226

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.2/2.8-2.6 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
B318;056C17D2073

COMPARE

B318;056C17D2073

Description
056C17D2073 GP AC MOTOR ; 0.75HP 115/208230VAC 1725RPM

LEESON

Part # B318

BDI # 21842131

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10/5.2-5 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
B304;048S17D2056

COMPARE

B304;048S17D2056

Description
048S17D2056 FAN/BLOWER MOTOR ; 115VAC 1/3HP 1PH 1800RPM 60HZ

LEESON

Part # B304

BDI # 21450081

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.5 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY