A099261.00
Description
A099261.00 HVAC/FAN MOTOR ; 1/3HP 1075RPM 48Z 115/230V
Part # A099261.00
BDI # 20184461
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5/1.75 Ampere | 6 Poles
Mounting Method:
Rigid | Thru Bolt