40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
PHS 08B-1DSA23
Description
PHS 08B-1DSA23 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA23
BDI # 1285171
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
PHS 12B-1BH23
Description
PHS 12B-1BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH23
BDI # 1285921
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
120B23
Description
120B23 ROLLER CHAIN SPROCKET ; 1-1/2" P 23T 1-1/4" MIN PLAIN BORE
Part # 120B23
BDI # 615101
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Global Part Number GPN:
35975
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2040B23H
Description
2040B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B23
BDI # 17158988
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572293
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore