24H100
Description
24H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 24H100
BDI # 617768
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573660
Pitch Diameter - Millimeter:
97.02
40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
PHS 12B-2BH24
Description
PHS 12B-2BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH24
BDI # 1286101
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
24H200
Description
24H200 SYNCHRONOUS BELT PULLEY ; 24 TEETH 1/2" PITCH X 2" BELT WD
Part # 24H200
BDI # 617772
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573737
Pitch Diameter - Millimeter:
97.02
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.1
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35787
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore