W2914M120-MPB
Description
W2914M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M120-MPB
BDI # 612971
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577898
Pitch Diameter - Millimeter:
129.235
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Simplex Type
Global Part Number GPN:
570722
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
PL5-029SF090
Description
PL5-029SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54778
BDI # 173788
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore