Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
31743
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
815A41
Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore