Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P56-3M-09AL
Description
P56-3M-09AL SYNCHRONOUS PULLEY ; 56GROVES 3MM P 09MM W
Part # 78820043
BDI # 1125804
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 56-8M-20RSB
Description
PHP 56-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-20RSB
BDI # 1289929
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
2MR-56S-09
Description
2MR-56S-09 SYNCHRONOUS PULLEY ; 2MR P 56GROVES 9MM W
Part # 78426046
BDI # 1102769
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
3MR-56S-15
Description
3MR-56S-15 SYNCHRONOUS PULLEY ; 3MR P 56GROVES 15MM W
Part # 78436042
BDI # 1105560
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15