Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Global Part Number GPN:
31394
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
22.293
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.009
Other Features:
Simplex Type
Global Part Number GPN:
570561
Pitch Diameter - Millimeter:
566.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
80A48H
Description
80A48H ROLLER CHAIN SPROCKET ; RS80-1A48T W/HARDENED TOOTH
Part # 80A48
BDI # 17159870
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore