QBIUF9-1-5/8-04
        
            Description
            
            QBIUF9-1-5/8-04 SELF-ALIGNING INSERT BRG
    
Part # QBIUF9-1-5/8-04
BDI # 20872677
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Narrow Poly-Round
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.744
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
QFIUJ7-2-7/16
        
            Description
            
            QFIUJ7-2-7/16 SELF-ALIGNING INSERT BRG
    
Part # QFIUJ7-2-7/16
BDI # 20882179
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Poly-Round | Black Finish
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                4.331
                        
        
                            Length Thru Bore - Millimeter:
                            
                                67.564
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
QB9GF9-1-1/2
        
            Description
            
            QB9GF9-1-1/2 PILLOW BLOCK BEARING ; TAPPED BASE
    
Part # QB9GF9-1-1/2
BDI # 20871753
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.744
                        
        
                            Other Features:
                            
                                Black Green Bearing Finish
                        
        
                            Housing Style:
                            
                                2 Bolt Tap Base Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                3.5
                        
        
                            Housing Material:
                            
                                Cast Polymer
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                49.2
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Narrow Poly-Round
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.744
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
NA4GI7-2-1/4
        
            Description
            
            NA4GI7-2-1/4 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
    
Part # NA4GI7-2-1/4
BDI # 20881713
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Cartridge Pilot Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                61.214
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                7.2
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Poly-Round Bearing | Gray Bearing Finish
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange Block
                        
        
                            Housing Material:
                            
                                Cast Polymer
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve