Page 1 of 2

Next

Compare
FCN 15 R

COMPARE

FCN 15 R

Description
NOT AVAILABLE IN CANADA

RINGSPANN

Part # 4873.023.101.015H12

BDI # 17228640

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 12Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FCN 25 R

COMPARE

FCN 25 R

Description
FCN 25 R OBSOLETE DO NOT USE 05/21 ; ROLLER-RAMP TYPE CLUTCH

RINGSPANN

Part # 4873.034.102.025H20

BDI # 17228657

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 50Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FCN 40 R

COMPARE

FCN 40 R

Description
FCN40R ; ROLLER-RAMP TYPE CLUTCH

RINGSPANN

Part # 4871.055.101.040H22

BDI # 17228761

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 170Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FCN 30 R

COMPARE

FCN 30 R

Description
FCN 30 R ; ROLLER-RAMP TYPE CLUTCH

RINGSPANN

Part # 4871.039.101.030H20

BDI # 17228752

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 90Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FCN 12 R

COMPARE

FCN 12 R

Description
FCN 12 R ; ROLLER-RAMP TYOE CLUTCH

RINGSPANN

Part # 4873.019.101.012H18

BDI # 17228634

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 11Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY