M1120027.00
Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C
Part # M1120027
BDI # 557379
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.3 Ampere | SCR Drive
Mounting Method:
Square Face
M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.57
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 10.5 Ampere | Low Voltage
Mounting Method:
Square Face
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
M1120043.00
Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT
Part # M1120043.00
BDI # 20182068
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 0.85 Ampere | SCR Drive
Mounting Method:
Square Face
M1120185.00
Description
M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT
Part # M1120185.00
BDI # 20182053
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
2500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6 Ampere | SCR Drive
Mounting Method:
Square Face