X035;048A11O1774

COMPARE

X035;048A11O1774

Description
048A11O1774 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/115V

LEESON

Part # X035

BDI # 22325495

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.2 Ampere | 6 Poles
Mounting Method: Three Lug Mount

Price Inventory : Available to order
Loading Price
QTY
X223;048A11O2050

COMPARE

X223;048A11O2050

Description
048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V

LEESON

Part # X223

BDI # 22325543

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 1.1 Ampere | 6 Poles
Mounting Method: Three Lug Mount

Price Inventory : Available to order
Loading Price
QTY
X222;048A11O1109

COMPARE

X222;048A11O1109

Description
048A11O1109 GP AC MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/230V

LEESON

Part # X222

BDI # 22325447

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 2.6 Ampere | 6 Poles
Mounting Method: Three Lug Mount

Price Inventory : Available to order
Loading Price
QTY