C5-RRD-36-4
Description
C5-RRD-36-4 RUBBER DISC RETURN ; 36" BELT WD 5" ROLL DIA
Part # C5-RRD-36-4
BDI # 21569739
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-RSA4-30-09
Description
D5-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 30"WIDE BELT CEMA D 4.5"DROP
Part # D5-RSA4-30-09
BDI # 21977824
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA4-36-09
Description
D5-RSA4-36-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 36"WIDE BELT CEMA D 4.5"DROP
Part # D5-RSA4-36-09
BDI # 21977826
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA4-72-09
Description
D5-RSA4-72-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 72" WD BELT CEMA D 4.5" DROP
Part # D5-RSA4-72-09
BDI # 21977836
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA1-42-09
Description
D5-RSA1-42-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 42"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-42-09
BDI # 21977812
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount